Shop All Electromagnetic & Electromechanical Locks
Abh
Power Transfer, For Electrified Locks
Mfr # PTC5E - S5
Zoro # G7296269
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 9 1/16 in
- Width 1 1/4 in
- Depth 1 5/8 in
- Includes Back Box, Category 5 Ethernet Cable, Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abh
- MFR # PTC5E - S5
- Zoro # G7296269
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 9 1/16 in |
Width | 1 1/4 in |
Depth | 1 5/8 in |
Wire Size | 24 AWG |
Details
Item | Power Transfer |
Finish | Oil Rubbed Bronze |
Includes | Back Box, Category 5 Ethernet Cable, Fasteners |
Number of Wires | 8 |
Decibels | 0 dB |
Material | Stainless Steel, Zinc |
Amps | 1 A |
For Use With | Electrified Locks |
Voltage | 24V DC |
Description
Power Transfer, Stainless Steel, Zinc, Oil Rubbed Bronze Finish, For Use With Electrified Locks, 0 dB Decibels, Voltage 24V DC, 1 A Amps, 24 AWG Wire Size, Number of Wires 8, Height 9 1/16 in, Width 1 1/4 in, Depth 1 5/8 in, Includes Back Box, Category 5 Ethernet Cable, Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech. (45H7AB15J626RH)
- BLUM 18in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.4570S)
- COMMAND ACCESS Electrified Latch Retraction Kits Adams Rite 8284/86/88 series (CAT-MLRK1-AR)
- EMTEK Flat Black Stop, 2257US19 (2257US19)
- ABH Power Transfer, For Electrified Locks (PT1000EZ - S5)
- ABH Power Transfer, For Electrified Locks (PT1000 - US28)
- ABH Power Transfer, For Electrified Locks (PT200 - US28)
- ABH Power Transfer, For Electrified Locks (PT1000 - S5)
- ABH Power Transfer, For Electrified Locks (PTC6E - US28)
- ROFU Electrical Accessories (21036)
- SDC 1562 X ITCM 1224 SHEAR LOCK (SDC-1562ITCM)
- Abh Electromagnetic & Electromechanical Locks