Shop All Electromagnetic & Electromechanical Locks
Abh
Power Transfer, For Electrified Locks
Mfr # PT200 - S5
Zoro # G7296381
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 9 1/16 in
- Width 1 1/4 in
- Depth 1 5/8 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # PT200 - S5
- Zoro # G7296381
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 9 1/16 in |
Width | 1 1/4 in |
Depth | 1 5/8 in |
Wire Size | 18 AWG |
Details
Item | Power Transfer |
Finish | Oil Rubbed Bronze |
Voltage | 24V DC |
Amps | 5 A |
For Use With | Electrified Locks |
Decibels | 0 dB |
Number of Wires | 2 |
Material | Stainless Steel, Zinc |
Includes | Back Box, Fasteners |
Description
Power Transfer, Stainless Steel, Zinc, Oil Rubbed Bronze Finish, For Use With Electrified Locks, 0 dB Decibels, Voltage 24V DC, 5 A Amps, 18 AWG Wire Size, Number of Wires 2, Height 9 1/16 in, Width 1 1/4 in, Depth 1 5/8 in, Includes Back Box, Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX DETEX:Cylinder For DETEX Cover Lock (DTX-PP-5572-18)
- MAG-MATE Flexible Magnet Material w/Adhesive 3/4 (MRA030X0075X100)
- PRIME-LINE Screen Door Closer Kit, 10-1/2 in., Black Painted Finish Single Pack (K 5380)
- SCHLAGE ELECTRONICS Electronic Lock, Satin Chrome, 12 Button (AD200CY50 KP RHO 626 PD)
- ABH Power Transfer, For Electrified Locks (PTC6E - US28)
- ABH Power Transfer, For Electrified Locks (PT1000 - S5)
- ABH Power Transfer, For Electrified Locks (PT200 - US28)
- ABH Power Transfer, For Electrified Locks (PT1000 - US28)
- ABH Power Transfer, For Electrified Locks (PT1000EZ - S5)
- DYNALOCK Maglock (2013 DYN GLB)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- Abh Electromagnetic & Electromechanical Locks