Shop All Electromagnetic & Electromechanical Locks
Abh
Power Transfer, For Electrified Locks
Mfr # PT1000EZ - US28
Zoro # G7296409
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Height 9 1/16 in
- Width 1 1/4 in
- Depth 1 5/8 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abh
- MFR # PT1000EZ - US28
- Zoro # G7296409
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 9 1/16 in |
Width | 1 1/4 in |
Depth | 1 5/8 in |
Wire Size | 18 AWG |
Details
Item | Power Transfer |
Finish | Satin Chrome |
Voltage | 24V DC |
Decibels | 0 dB |
Includes | Back Box, Fasteners, Molex Connector |
Amps | 5 A |
Material | Stainless Steel, Zinc |
For Use With | Electrified Locks |
Number of Wires | 2 |
Description
Power Transfer, Stainless Steel, Zinc, Satin Chrome Finish, For Use With Electrified Locks, 0 dB Decibels, Voltage 24V DC, 5 A Amps, 18 AWG Wire Size, Number of Wires 2, Height 9 1/16 in, Width 1 1/4 in, Depth 1 5/8 in, Includes Back Box, Fasteners, Molex Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Pedestal Neck Extension, 12"L, Black (12-EXT-2)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPZ1)
- J.W. WINCO DIN908-ST-M16X1.5-A Threaded Plug Steel (908-ST-M16X1.5-A)
- ZORO SELECT O-Ring, Silicone, Dash 371, 8-1/2, 8.895, PK5 (U38883.018.0850)
- ABH Power Transfer, For Electrified Locks (PT1000 - US28)
- ABH Power Transfer, For Electrified Locks (PT1000 - S5)
- ABH Power Transfer, For Electrified Locks (PT200 - US28)
- ABH Power Transfer, For Electrified Locks (PTC6E - US28)
- ABH Power Transfer, For Electrified Locks (PT1000EZ - S5)
- AIPHONE Door Release, Aiphone Products (RY-3DL)
- PRECIMA Fdw 19032523 Electromagnetic Electric Brake (FDW 19032523)
- Abh Electromagnetic Locking Systems