Shop All Electromagnetic & Electromechanical Locks
Abh
Power Transfer, For Electrified Locks
Mfr # PT1000 - US28
Zoro # G7296320
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Height 9 1/16 in
- Width 1 1/4 in
- Depth 1 5/8 in
- Includes Back Box, Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # PT1000 - US28
- Zoro # G7296320
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 9 1/16 in |
Width | 1 1/4 in |
Depth | 1 5/8 in |
Wire Size | 24 AWG |
Details
Item | Power Transfer |
Finish | Satin Chrome |
Includes | Back Box, Fasteners |
Number of Wires | 10 |
Amps | 1 A |
Material | Stainless Steel, Zinc |
Decibels | 0 dB |
Voltage | 24V DC |
For Use With | Electrified Locks |
Accessory Type | Power Transfer |
Description
Power Transfer, Stainless Steel, Zinc, Satin Chrome Finish, For Use With Electrified Locks, 0 dB Decibels, Voltage 24V DC, 1 A Amps, 24 AWG Wire Size, Number of Wires 10, Height 9 1/16 in, Width 1 1/4 in, Depth 1 5/8 in, Includes Back Box, Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crash Chain, 20-1/2 In L, Silver (1XMK6)
- STRYBUC ADA Concealed Latch Set (91-330)
- COMPX REGULATOR Electronic Keyless Lock, Brushed Nickel (REG-S-V-3)
- HARDWARE RESOURCES Bottle Grid Accessory For Cookware Rollouts (ROACCBTGRID15)
- ABH Power Transfer, For Electrified Locks (PT200 - US28)
- ABH Power Transfer, For Electrified Locks (PT1000EZ - S5)
- ABH Power Transfer, For Electrified Locks (PT1000 - S5)
- ABH Power Transfer, For Electrified Locks (PTC6E - US28)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- RCI Maglocks (8371 SCS 28)
- SECO-LARM Magnetic Door Holder, Surface-mount with backbox, UL listed, adjustable armature plate, f (SLM-DH-151SQ)
- Abh Electromagnetic Locking Systems