Shop All Push Pull Latches
Abh
Lever, Push Up Pull Up RH, Grade 1
Mfr # 6818-5-A-US32D-Q-CN
Zoro # G7313349
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Lockset Function Passage
- Required Door Thickness 1-3/4 in
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # 6818-5-A-US32D-Q-CN
- Zoro # G7313349
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Height | 5 3/8 in |
Strike Plate Width | 2 3/4 in |
Description
Door Lockset, Mounting Vertical, Style Push Up/Pull Up, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Bar Pulls 7-9/16 inch 192mm Center-to-Center Gunmetal Cabinet Pull (2000827)
- ZORO SELECT O-Ring, Dash 225, Neoprene, 0.13 In., PK50 (1BUZ3)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19331)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M12x1, 70mm L (FA-1212C2-C)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- SDC Latch Retraction Kit (LR100FAK)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-02-00-313)
- SDC Latch Retraction Kit (LR100DMK)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- Abh Door Locks and Deadbolts