Shop All Push Pull Latches
Abh
Lever, Push Up Pull Down LH, Grade 1
Mfr # 6812-7-A-US4-Q
Zoro # G7296530
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Passage
- Finish Satin Brass
- Required Door Thickness 1-3/4 in
- Series Q6800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # 6812-7-A-US4-Q
- Zoro # G7296530
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Quiet Push Pull Latch |
Electrical/Mechanical | Mechanical |
Lockset Function | Passage |
Finish | Satin Brass |
Required Door Thickness | 1-3/4 in |
Series | Q6800 |
Style | Push Up Pull Down |
Mounting | Vertical |
ADA Compliant | Yes |
Grade | 1 |
Handle Material | Stainless steel |
Standards | UL Listed |
Backset | 7 in |
Location Type | Hospital |
Number of Pins | 0 |
Features | Quiet Latch; Push Up Pull Down Style; Left Handed; 7" Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Fire Rated | 3 hr |
Strike Dim. | 4-7/8 in |
Number of Keys | 0 |
Includes | Mounting Hardware, Trim |
Keying | Unkeyed |
Strike Type | ASA Strike |
Lockset Performance Strength | Heavy Duty |
Ligature Resistant | No |
Description
Quiet Push Pull Latch, Mounting Vertical, Style Push Up Pull Down, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0950Pe10-034 Gas Spring (GSS 6305UP)
- SPEC Compression Spring Music Wire, PK5, D12850 (D12850)
- WRS 29" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5029R)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/4 In, Width: 4 1/8 in (1HEZ9)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- CORBIN RUSSWIN Push-Pull Lever, Mechanical, Cylindrical (HP3010 HPSK 630)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Duranodic Finish (PH05)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- Abh Door Lever Locksets