Shop All Push Pull Latches
Abh
Lever, Push Down Pull Up RH, Grade 1
Mfr # 6816-2-A-US32D-Q
Zoro # G7344718
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Passage
- Finish Satin Stainless
- Required Door Thickness 1-3/4 in
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abh
- MFR # 6816-2-A-US32D-Q
- Zoro # G7344718
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Height | 5 3/8 in |
Strike Plate Width | 2 3/4 in |
Description
Door Lockset, Mounting Vertical, Style Push Down/Pull Up, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Concealed Hinge, Zamac/Steel Material, PR (204CUS26D)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG1)
- KABA KABA: 7102 SERIES 2 3/4 IN/70 MM BACKSET SATIN CHROME (KABA-20205226D01)
- KNAPE & VOGT SLIDE DRAWER 20"" 1300PZC (1300PZ20)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- SDC Latch Retraction Kit (LR100YDK)
- ADAMS RITE Deadlatch Paddle, RH, Dark Bronze (4590-02-00-313)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-02-00-628)
- MARKS USA Hospital Push/Pull Latch (180PDN/32D)
- Abh Door Lever Locksets