Shop All Push Pull Latches
Abh
Lever, Push Down Pull Up LH, Grade 1
Mfr # 6811-3-A-US32D-Q-CN
Zoro # G7313035
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Lockset Function Passage
- Required Door Thickness 1-3/4 in
- Series Q6800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # 6811-3-A-US32D-Q-CN
- Zoro # G7313035
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Quiet Push-Pull Latch |
Electrical/Mechanical | Mechanical |
Finish | Satin Stainless |
Lockset Function | Passage |
Required Door Thickness | 1-3/4 in |
Series | Q6800 |
Number of Pins | 0 |
Strike Type | ASA Strike |
Number of Keys | 0 |
Includes | Mounting Hardware, Trim |
Lockset Performance Strength | Heavy Duty |
Fire Rated | 3 hr |
Ligature Resistant | No |
Backset | 3 3/4 in |
Standards | UL Listed |
Handle Material | Copper Nickel |
ADA Compliant | Yes |
Strike Dim. | 4-7/8 in |
Features | Quiet Latch; Copper and Nickel Alloy Provides Anti-Microbial Quality; Push Down Pull Up Style; Left Handed; 3-3/4" Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Mounting | Vertical |
Keying | Unkeyed |
Location Type | Hospital |
Style | Push Down Pull Up |
Grade | 1 |
Description
Quiet Push-Pull Latch, Mounting Vertical, Style Push Down Pull Up, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Entrance (B-PB4607LN x 626)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38871.012.0337)
- DELTANA Zinc Dichromate Spring Hinge, Holes per Leaf: 4 (DSH4R5TT2D)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- MARKS USA Hospital Push/Pull Latch (180PDN/32D)
- SDC Latch Retraction Kit (LR100FAK-EM)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- Abh Push Pull Latches