Shop All Push Pull Latches
Abh
Lever, Push Down Pull Up Left Han, Grade 1
Mfr # 6811-7-A-US10-Q
Zoro # G7296305
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Passage
- Finish Satin Bronze
- Required Door Thickness 1-3/4 in
- Series Q6800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # 6811-7-A-US10-Q
- Zoro # G7296305
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Quiet Push-Pull Latch |
Electrical/Mechanical | Mechanical |
Lockset Function | Passage |
Finish | Satin Bronze |
Required Door Thickness | 1-3/4 in |
Series | Q6800 |
Style | Push Down Pull Up |
ADA Compliant | Yes |
Grade | 1 |
Keying | Unkeyed |
Includes | Mounting Hardware, Trim |
Strike Dim. | 4-7/8 in |
Handle Material | Stainless steel |
Number of Keys | 0 |
Backset | 7 in |
Features | Quiet Latch; Push Down Pull Up Style; Left Handed; 7" Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Location Type | Hospital |
Lockset Performance Strength | Heavy Duty |
Number of Pins | 0 |
Ligature Resistant | No |
Mounting | Vertical |
Standards | UL Listed |
Fire Rated | 3 hr |
Strike Type | ASA Strike |
Description
Quiet Push-Pull Latch, Mounting Vertical, Style Push Down Pull Up, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gasket, Service Weight, Dual Tite, 4" (V96004)
- STRYBUC STORM DOOR HANDLE ALUM. FINISH (17-82A)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Brushed Oil Rubbed Bronze Square Glendale Cabinet Pull (525-96DBAC)
- SCHLAGE Grade 1 Classroom Mortise Lock, Schlage FSIC Less Core, 06 Lever, A Rose, Satin Chrome Finish, Field (L9070J 06A 626)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- GLOBAL DOOR CONTROLS Duronodic Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-DU)
- SCHLAGE Hospital Push/Pull Latch (HL6-2 626)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL6ASA26D5 (HL6-5-626-A)
- Abh Door Lever Locksets