Shop All Push Pull Latches
Abh
Lever, Push Down Pull Down LH, Grade 1
Mfr # 6814-7-A-US32D-Q-CN
Zoro # G7346048
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Lockset Function Passage
- Required Door Thickness 1-3/4 in
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abh
- MFR # 6814-7-A-US32D-Q-CN
- Zoro # G7346048
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Width | 2 3/4 in |
Strike Plate Height | 5 3/8 in |
Description
Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Handing of Unit is Field-Reversible by Easily Reversing the Cam Holder Assembly on the Backside of the Unit, Linear Acting Cam which Provides for a Smoother Operating Unit, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 3-1/2 in. Center to Center Bin Pull Satin Gold (4767-SG-1)
- ZORO SELECT O-Ring, Dash 018, Buna N, 0.07 In., PK25 (5JJY3)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Top Mount Trash Can Pull Out, White (4WCTM-15DM2)
- BALDWIN ESTATE Privacy Latches Lifetime Brass (5510.003.P)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- ABH Lever, Push Up Pull Down LH, Grade 1 (6812-5-A-US32D-Q)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- ABH Lever, Push Down Pull Up RH, Grade 1 (6816-2-A-US32D-Q)
- SDC Latch Retraction Kit (LR100DMK)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-02-00-628)
- Abh Push Pull Latches