Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Up Pull Up LH
Mfr # LR6013-3-A-US32D-Q-CN
Zoro # G7320671
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Number of Keys 0
- Series LR6000Q
- Lockset Performance Strength Heavy Duty
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6013-3-A-US32D-Q-CN
- Zoro # G7320671
- Country of Origin United States
- Category Push & Pull Sets
Details
Item | Wide Paddle Push Pull Latch |
Finish | Satin Stainless |
Number of Keys | 0 |
Series | LR6000Q |
Lockset Performance Strength | Heavy Duty |
Grade | 1 |
Backset | 3 3/4 in |
Features | New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Up Pull Up Style; 3-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Mounting | Vertical |
Includes | Mounting Hardware, Trim |
Keying | Unkeyed |
Required Door Thickness | 1-3/4 in |
Standards | UL Listed |
Strike Dim. | 4-7/8 in |
Ligature Resistant | Yes |
ADA Compliant | Yes |
Style | Push Up Pull Up |
Strike Type | ASA Strike |
Handle Material | Copper Nickel |
Lockset Function | Passage |
Fire Rated | 3 hr |
Electrical/Mechanical | Mechanical |
Number of Pins | 0 |
Location Type | Hospital |
Description
Wide Paddle Push Pull Latch, Mounting Vertical, Style Push Up Pull Up, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1 1/2 In, Bevel Seat, BUNA (40BSF-150)
- YORK Gasket, 3" and O-Ring Kit (028-08312-005)
- J.W. WINCO Leveling Feet - Hygienic Design (19-80-M16-175-A)
- STERLING SEAL & SUPPLY 315 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A315X500)
- H.B. IVES PULL PLATE 3.5X15""ALUM (C8311-5P28)
- ALARM LOCK Lever Return Spring (S6148)
- FALCON Bushing BUSH102 (BUSH.102)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- H.B. IVES PULL PLATE 3.5X15X6""ALUM (C8302-6P28)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Chrome Privacy Lock KW1 1.75 in. (23031-119)
- DORMAKABA MULTI-HOUSING DormaKaba RFID MiFare Construction Security Card (KA1310)
- Abh Door Pulls and Push Plates