Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Up Pull Up LH
Mfr # LR6013-2-A-US32D-Q-CN
Zoro # G7320796
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Style Push Up Pull Up
- Series LR6000Q
- Lockset Function Passage
- Handle Material Copper Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6013-2-A-US32D-Q-CN
- Zoro # G7320796
- Country of Origin United States
- Category Push & Pull Sets
Details
Item | Wide Paddle Push Pull Latch |
Finish | Satin Stainless |
Style | Push Up Pull Up |
Series | LR6000Q |
Lockset Function | Passage |
Handle Material | Copper Nickel |
ADA Compliant | Yes |
Electrical/Mechanical | Mechanical |
Required Door Thickness | 1-3/4 in |
Lockset Performance Strength | Heavy Duty |
Features | New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Up Pull Up Style;2-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Standards | UL Listed |
Keying | Unkeyed |
Mounting | Vertical |
Strike Dim. | 4-7/8 in |
Ligature Resistant | Yes |
Strike Type | ASA Strike |
Grade | 1 |
Number of Keys | 0 |
Backset | 2 3/4 in |
Fire Rated | 3 hr |
Location Type | Hospital |
Includes | Mounting Hardware, Trim |
Number of Pins | 0 |
Description
Wide Paddle Push Pull Latch, Mounting Vertical, Style Push Up Pull Up, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Xlgh0348-0cr Stainless Steel Inset Glass Door Hinge (XL-GH03-48-0CR)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Lifetime Brass (SPBDB478CR003)
- IVES COMMERCIAL Solid Brass UL 150 Degree Door Viewer Oil Rubbed Bronze Finish (U696B10B)
- PEDESTAL PRO Mounting Post, 54"H, Powder Coat (HD-DK-STRAIGHT)
- H.B. IVES PULL PLATE 3.5X15X6""ALUM (C8302-6P28)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Satin Nickel Privacy Lock KW1 1.75 in. (23034-119)
- ALARM LOCK Lever Return Spring (S6148)
- L E JOHNSON 72" By Dr Hdwe Set (1166G722)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Chrome Privacy Lock KW1 1.75 in. (23031-119)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- Abh Door Accessories