Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Up Pull Down RH
Mfr # LR6018-7-A-US32D-Q-CN
Zoro # G7298265
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Includes Mounting Hardware, Trim
- Number of Pins 0
- Electrical/Mechanical Mechanical
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abh
- MFR # LR6018-7-A-US32D-Q-CN
- Zoro # G7298265
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Strike Plate Width | 5 in |
Strike Plate Height | 3 in |
Description
Door Lockset, Mounting Vertical, Style Push Up/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Tubular 7T Deadbolt, Turnknob, Satin Chrome (7T27K626)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B722T)
- JOHNSON HARDWARE 48 In. 4-Door Folding Door Hardware (1700486H)
- ZORO SELECT O-Ring, Dash 218, PTFE, 0.13 In., PK10 (1RGJ4)
- DORMAKABA Dormakaba System Community RFID Encoder HH6 Starter Base Kit (SKC200IPRFH6000000)
- SARGENT Push Pull Paddle, Grade 1, SS, 8200 Series (LC-8204 ALP 32D)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- FALCON Bushing BUSH102 (BUSH.102)
- AMEROCK 3/8in 10 mm Inset Self Closing Face Mount Cabinet Hinge Satin Nickel Finish *Must be (CM7128G10)
- Abh Door Accessories