Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Up Pull Down RH
Mfr # LR6017-7-A-US32D-Q-CN
Zoro # G7298326
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Electrical/Mechanical Mechanical
- Strike Dim. 4-7/8 in
- Handle Material Copper Nickel
- Style Push Up/Pull Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6017-7-A-US32D-Q-CN
- Zoro # G7298326
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Strike Plate Height | 3 in |
Strike Plate Width | 5 in |
Description
Door Lockset, Mounting Vertical, Style Push Up/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum in Duranodic Finish Size 3 (TC2203-DU)
- DELTANA Ball Catch Oil Rubbed Bronze (BC218U10B)
- ZORO SELECT Gasket, 4" Tube Size, Coupler Connection (DXD-44)
- J.W. WINCO JW Winco GN115-SUT-40 Cam Latch (115-SUT-40)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- SARGENT Push Pull Paddle, Grade 1, SS, 8200 Series (LC-8204 ALP 32D)
- DORMAKABA DormaKaba RFID MiFare Construction Security Card (KA1310)
- ALARM LOCK Replacement DTM Cable (MX942)
- AMEROCK 3/8in 10 mm Inset Self Closing Face Mount Cabinet Hinge Satin Nickel Finish *Must be (CM7128G10)
- DORMAKABA Dormakaba System Community RFID Encoder HH6 Starter Base Kit (SKC200IPRFH6000000)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- Abh Push & Pull Sets