Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Up Pull Down RH
Mfr # LR6017-5-A-US32D-Q-CN
Zoro # G7321015
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Keying Unkeyed
- Strike Type ASA Strike
- Strike Dim. 4-7/8 in
- Fire Rated 3 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6017-5-A-US32D-Q-CN
- Zoro # G7321015
- Country of Origin United States
- Category Push & Pull Sets
Details
Item | Wide Paddle Push Pull Latch |
Finish | Satin Stainless |
Keying | Unkeyed |
Strike Type | ASA Strike |
Strike Dim. | 4-7/8 in |
Fire Rated | 3 hr |
Features | New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Up Pull Down Style; 5 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Includes | Mounting Hardware, Trim |
Number of Pins | 0 |
Grade | 1 |
Lockset Performance Strength | Heavy Duty |
Standards | UL Listed |
Electrical/Mechanical | Mechanical |
Number of Keys | 0 |
Lockset Function | Passage |
Ligature Resistant | Yes |
Handle Material | Copper Nickel |
Backset | 5 in |
Mounting | Vertical |
Location Type | Hospital |
Style | Push Up Pull Down |
Series | LR6000Q |
ADA Compliant | Yes |
Required Door Thickness | 1-3/4 in |
Description
Wide Paddle Push Pull Latch, Mounting Vertical, Style Push Up Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Right Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12 VAC, Square FP, US28 (7170-340-628-00)
- NATIONAL HARDWARE Rafter Hook Vinyl Coated (N112-030)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Entrance, Mech. (MR116BJEJ630RHCLDSCC)
- EKENA MILLWORK WM49 - 3"H x 2 1/8"P x 3 5/8"F x 96"L Crown Moulding, PVC (WM49X96SWPV)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Chrome Privacy Lock KW1 1.75 in. (23031-119)
- DORMAKABA MULTI-HOUSING DormaKaba RFID MiFare Construction Security Card (KA1310)
- H.B. IVES PULL PLATE 3.5X15X6""ALUM (C8302-6P28)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for Von Duprin 99 Satin Chrome Finish (ETDL27S1G26DV99)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- Abh Door Pulls and Push Plates