Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Up Pull Down RH
Mfr # LR6017-2-A-US32D-Q-CN
Zoro # G7320680
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- ADA Compliant Yes
- Features New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Up Pull Down Style;2-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike
- Strike Dim. 4-7/8 in
- Number of Keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6017-2-A-US32D-Q-CN
- Zoro # G7320680
- Country of Origin United States
- Category Push & Pull Sets
Details
Item | Wide Paddle Push Pull Latch |
Finish | Satin Stainless |
ADA Compliant | Yes |
Features | New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Up Pull Down Style;2-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Strike Dim. | 4-7/8 in |
Number of Keys | 0 |
Location Type | Hospital |
Includes | Mounting Hardware, Trim |
Mounting | Vertical |
Handle Material | Copper Nickel |
Keying | Unkeyed |
Fire Rated | 3 hr |
Required Door Thickness | 1-3/4 in |
Standards | UL Listed |
Backset | 2 3/4 in |
Ligature Resistant | Yes |
Strike Type | ASA Strike |
Electrical/Mechanical | Mechanical |
Number of Pins | 0 |
Style | Push Up Pull Down |
Grade | 1 |
Lockset Performance Strength | Heavy Duty |
Series | LR6000Q |
Lockset Function | Passage |
Description
Wide Paddle Push Pull Latch, Mounting Vertical, Style Push Up Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Right Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass 3-1/4" Solid Door Stop Satin Nickel Finish (64B15)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed different, Satin Chrome (ILCO-7165SC2-26D-KD)
- SLICK LOCKS SlickLocks: Hidden Shackle Puck Lock KA, PK 2 (SLL-AL-PL-2KA)
- MIDWEST FASTENER #3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK (70253)
- ALARM LOCK Lever Return Spring (S6148)
- H.B. IVES PULL PLATE 3.5X15""ALUM (C8311-5P28)
- FALCON Bushing BUSH102 (BUSH.102)
- ALARM LOCK Replacement DTM Cable (MX942)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for Von Duprin 99 Satin Chrome Finish (ETDL27S1G26DV99)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Chrome Privacy Lock KW1 1.75 in. (23031-119)
- Abh Door Surface Protection