Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Up Pull Down LH
Mfr # LR6012-5-A-US32D-Q-CN
Zoro # G7321006
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Backset 5 in
- Handle Material Copper Nickel
- Required Door Thickness 1-3/4 in
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6012-5-A-US32D-Q-CN
- Zoro # G7321006
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Strike Plate Width | 5 in |
Strike Plate Height | 3 in |
Description
Door Lockset, Mounting Vertical, Style Push Up/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Neodymium Super Magnet Assembly NA011200N with Key Ring 35 Lbs. Pull Chrome Plating - Pkg Qty 25 (NA011200NBX)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8189192900)
- HICKORY HARDWARE Catch 1-7/8 Inch Center to Center (P651-STB)
- EKENA MILLWORK 16"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL16X20AS-01)
- DORMAKABA Dormakaba System Community RFID Encoder HH6 Starter Base Kit (SKC200IPRFH6000000)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- AMEROCK 3/8in 10 mm Inset Self Closing Face Mount Cabinet Hinge Satin Nickel Finish *Must be (CM7128G10)
- ALARM LOCK Replacement DTM Cable (MX942)
- SARGENT Push Pull Paddle, Grade 1, SS, 8200 Series (LC-8204 ALP 32D)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for Von Duprin 99 Satin Chrome Finish (ETDL27S1G26DV99)
- Abh Door Pulls and Push Plates