Shop All Push Pull Latches
Abh
Lever, Paddle/Push Up Pull Down LH
Mfr # LR6012-2-A-US32D-Q
Zoro # G7313741
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Passage
- Required Door Thickness 1-3/4 in
- Series LR6000Q
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6012-2-A-US32D-Q
- Zoro # G7313741
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Wide Paddle Push-Pull Latch |
Electrical/Mechanical | Mechanical |
Lockset Function | Passage |
Required Door Thickness | 1-3/4 in |
Series | LR6000Q |
Finish | Satin Stainless |
Style | Push Up Pull Down |
Location Type | Hospital |
Ligature Resistant | Yes |
Standards | UL Listed |
Mounting | Vertical |
ADA Compliant | Yes |
Strike Type | ASA Strike |
Keying | Unkeyed |
Number of Pins | 0 |
Lockset Performance Strength | Heavy Duty |
Number of Keys | 0 |
Features | New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Push Up Pull Down Style; 2-3/4" Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Includes | Mounting Hardware, Trim |
Fire Rated | 3 hr |
Handle Material | Stainless steel |
Strike Dim. | 4-7/8 in |
Backset | 2 3/4 in |
Grade | 1 |
Description
Wide Paddle Push-Pull Latch, Mounting Vertical, Style Push Up Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Cross Walk (EB800-949)
- MONROE PMP 4" W x 4" H Black Enamel Door and Butt Hinge (LPB400400)
- ZORO SELECT 2-Wheel Bracket, 600 lb. Max, 4-5/8"L x 1-17/32"W (4PE58)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG9)
- ABH Lever, Push Up Pull Up LH, Grade 1 (6813-2-A-US32D-Q-CN)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- SDC Latch Retraction Kit (LR100FAK-EM)
- GLOBAL DOOR CONTROLS Duronodic Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-DU)
- Abh Door Locks and Deadbolts