Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Down Pull Up RH
Mfr # LR6016-7-A-US32D-Q-CN
Zoro # G7298000
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Includes Mounting Hardware, Trim
- Location Type Hospital
- Grade 1
- Lockset Performance Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6016-7-A-US32D-Q-CN
- Zoro # G7298000
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Strike Plate Width | 5 in |
Strike Plate Height | 3 in |
Description
Door Lockset, Mounting Vertical, Style Push Down/Pull Up, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 15.6mm OD, PK100 (1RJF3)
- SDC Pressure Sense Bar, 36 in. W (MSB550V)
- ELMDOR Fire Rated Ceiling Access Door, 8x8, Prime Coat W/ Dual Purpose Lock (FRC8X8PC-DUL)
- ABH Power Transfer, For Electrified Locks (PT1000EZ - S5)
- SARGENT Push Pull Paddle, Grade 1, SS, 8200 Series (LC-8204 ALP 32D)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU15 ALP 32D)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- DORMAKABA Dormakaba System Community RFID Encoder HH6 Starter Base Kit (SKC200IPRFH6000000)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- Abh Push & Pull Sets