Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Down Pull Up RH
Mfr # LR6016-3-A-US32D-Q-CN
Zoro # G7320741
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Mounting Vertical
- Strike Type ASA Strike
- Keying Unkeyed
- Features New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Down Pull Up Style; 3-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6016-3-A-US32D-Q-CN
- Zoro # G7320741
- Country of Origin United States
- Category Push & Pull Sets
Details
Item | Wide Paddle Push Pull Latch |
Finish | Satin Stainless |
Mounting | Vertical |
Strike Type | ASA Strike |
Keying | Unkeyed |
Features | New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Down Pull Up Style; 3-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Includes | Mounting Hardware, Trim |
Lockset Function | Passage |
Series | LR6000Q |
Style | Push Down Pull Up |
Location Type | Hospital |
Ligature Resistant | Yes |
Backset | 3 3/4 in |
Number of Pins | 0 |
Electrical/Mechanical | Mechanical |
Handle Material | Copper Nickel |
Grade | 1 |
Required Door Thickness | 1-3/4 in |
Lockset Performance Strength | Heavy Duty |
Standards | UL Listed |
Fire Rated | 3 hr |
Strike Dim. | 4-7/8 in |
Number of Keys | 0 |
ADA Compliant | Yes |
Description
Wide Paddle Push Pull Latch, Mounting Vertical, Style Push Down Pull Up, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Right Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2012-2018 Land Rover LR2 LR4 / 5-Button Smart Key / PN: CH22-15K601-AF / KOBJTF10A (RSK-LDR010)
- DELTA LOCK Ratchet Lock Housing, Extended Baseplate (G RI1875 ADEX PC HSG)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-LH-DU 1/8" RECESSED SETS)
- FIC/WESCO RV KEY, FIC 317, Precut, Replaces EF, HF, & CF (KEY-HF-317)
- FALCON Bushing BUSH102 (BUSH.102)
- L E JOHNSON 72" By Dr Hdwe Set (1166G722)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Satin Nickel Privacy Lock KW1 1.75 in. (23034-119)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Chrome Privacy Lock KW1 1.75 in. (23031-119)
- Abh Door Pulls and Push Plates