Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Down Pull Up RH
Mfr # LR6016-2-A-US32D-Q-CN
Zoro # G7320647
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Features New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Down Pull Up Style;2-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike
- Style Push Down Pull Up
- Strike Dim. 4-7/8 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abh
- MFR # LR6016-2-A-US32D-Q-CN
- Zoro # G7320647
- Country of Origin United States
- Category Push & Pull Sets
Details
Item | Wide Paddle Push Pull Latch |
Finish | Satin Stainless |
Features | New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Down Pull Up Style;2-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Style | Push Down Pull Up |
Strike Dim. | 4-7/8 in |
Standards | UL Listed |
ADA Compliant | Yes |
Location Type | Hospital |
Lockset Function | Passage |
Backset | 2 3/4 in |
Ligature Resistant | Yes |
Grade | 1 |
Series | LR6000Q |
Required Door Thickness | 1-3/4 in |
Strike Type | ASA Strike |
Number of Pins | 0 |
Includes | Mounting Hardware, Trim |
Lockset Performance Strength | Heavy Duty |
Handle Material | Copper Nickel |
Mounting | Vertical |
Number of Keys | 0 |
Fire Rated | 3 hr |
Electrical/Mechanical | Mechanical |
Keying | Unkeyed |
Description
Wide Paddle Push Pull Latch, Mounting Vertical, Style Push Down Pull Up, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Right Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Stop, 2257US15 (2257US15)
- DURA-LIFT Premium Ultra-Life Magnetic Decorative Carriage-Style Garage Door Hardware (4 Hinges, 2 Handles) (DLADMH)
- BEST Core Capping Block for SFIC Cores (CD540)
- COMMAND Wire Hooks Multi-Pack, Small, 0.5 lb Cap, Wht, 9 Hooks, 12 Strips (17067-9ES)
- FALCON Bushing BUSH102 (BUSH.102)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Satin Nickel Privacy Lock KW1 1.75 in. (23034-119)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Chrome Privacy Lock KW1 1.75 in. (23031-119)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- H.B. IVES PULL PLATE 3.5X15X6""ALUM (C8302-6P28)
- Abh Door Pulls and Push Plates