Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Down Pull Up LH
Mfr # LR6011-3-A-US32D-Q-CN
Zoro # G7320665
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Required Door Thickness 1-3/4 in
- Fire Rated 3 hr
- Strike Dim. 4-7/8 in
- Mounting Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6011-3-A-US32D-Q-CN
- Zoro # G7320665
- Country of Origin United States
- Category Push & Pull Sets
Details
Item | Wide Paddle Push Pull Latch |
Finish | Satin Stainless |
Required Door Thickness | 1-3/4 in |
Fire Rated | 3 hr |
Strike Dim. | 4-7/8 in |
Mounting | Vertical |
Handle Material | Copper Nickel |
Keying | Unkeyed |
Location Type | Hospital |
Features | New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Down Pull Up Style; 3-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Lockset Performance Strength | Heavy Duty |
Backset | 3 3/4 in |
Number of Keys | 0 |
Grade | 1 |
Lockset Function | Passage |
Includes | Mounting Hardware, Trim |
Electrical/Mechanical | Mechanical |
Series | LR6000Q |
Strike Type | ASA Strike |
Style | Push Down Pull Up |
Standards | UL Listed |
Ligature Resistant | Yes |
ADA Compliant | Yes |
Number of Pins | 0 |
Description
Wide Paddle Push Pull Latch, Mounting Vertical, Style Push Down Pull Up, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB28)
- ZORO SELECT Magnetic Hook, White, 14 Lb, PK2 (3DXY9)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S SPA 625)
- TOWER SEALANTS M-D Building Products Platinum Black Foam Waterproof Weatherseal For Multi-Purpose 8 ft. L X 1.5 in. (03125)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- H.B. IVES PULL PLATE 3.5X15X6""ALUM (C8302-6P28)
- ALARM LOCK Replacement DTM Cable (MX942)
- L E JOHNSON 60" By Dr Hdwe Set (1166G602)
- FALCON Bushing BUSH102 (BUSH.102)
- Abh Door Surface Protection