Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Down Pull Up LH
Mfr # LR6011-2-A-US32D-Q-CN
Zoro # G7320601
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Features New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Down Pull Up Style; 2-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike
- Electrical/Mechanical Mechanical
- Ligature Resistant Yes
- Location Type Hospital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6011-2-A-US32D-Q-CN
- Zoro # G7320601
- Country of Origin United States
- Category Push & Pull Sets
Details
Item | Wide Paddle Push Pull Latch |
Finish | Satin Stainless |
Features | New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Down Pull Up Style; 2-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Electrical/Mechanical | Mechanical |
Ligature Resistant | Yes |
Location Type | Hospital |
Style | Push Down Pull Up |
Includes | Mounting Hardware, Trim |
Lockset Performance Strength | Heavy Duty |
Keying | Unkeyed |
Series | LR6000Q |
Strike Type | ASA Strike |
Standards | UL Listed |
Lockset Function | Passage |
ADA Compliant | Yes |
Number of Keys | 0 |
Handle Material | Copper Nickel |
Strike Dim. | 4-7/8 in |
Fire Rated | 3 hr |
Backset | 2 3/4 in |
Mounting | Vertical |
Grade | 1 |
Number of Pins | 0 |
Required Door Thickness | 1-3/4 in |
Description
Wide Paddle Push Pull Latch, Mounting Vertical, Style Push Down Pull Up, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4"x4" Zinc Plated Steel Corner Brace (9217)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72160)
- HICKORY HARDWARE Pull 3 Inch Center to Center (PA0222-SN)
- DEXTER Dexter Grade 2, Single Cyl, SFIC Less Core, 26D, Rectangle Stk (DB2000-SCT-626-SFIC)
- FALCON Bushing BUSH102 (BUSH.102)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- ALARM LOCK Replacement DTM Cable (MX942)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- L E JOHNSON 60" By Dr Hdwe Set (1166G602)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for Von Duprin 99 Satin Chrome Finish (ETDL27S1G26DV99)
- Abh Door Pulls and Push Plates