Shop All Push Pull Latches
Abh
Lever, Paddle/Push Down Pull Down RH
Mfr # LRF6014-2-A-US10B-Q
Zoro # G7350990
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Oil Rubbed Bronze
- Lockset Function Passage
- Required Door Thickness 1-3/4 in
- Series LRF6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LRF6014-2-A-US10B-Q
- Zoro # G7350990
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Flip Up Push Pull Latch |
Electrical/Mechanical | Mechanical |
Finish | Oil Rubbed Bronze |
Lockset Function | Passage |
Required Door Thickness | 1-3/4 in |
Series | LRF6000 |
Mounting | Vertical |
Fire Rated | 3 hr |
Includes | Mounting Hardware, Trim |
Location Type | Hospital |
Strike Dim. | 4-7/8 in |
Style | Push Down Pull Down |
Handle Material | Stainless steel |
Number of Pins | 0 |
Backset | 2 3/4 in |
Lockset Performance Strength | Heavy Duty |
Ligature Resistant | Yes |
Strike Type | ASA Strike |
Keying | Unkeyed |
Features | Right Handed |
Standards | UL Listed |
Number of Keys | 0 |
ADA Compliant | Yes |
Grade | 1 |
Description
Flip Up Push Pull Latch, Mounting Vertical, Style Push Down Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Right Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: NA14 / 1069L National 4-Pin Cabinet Key - Brass (JMA NTC-1DE) (JMA-NTC-1DE)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Oil Rubbed Bronze (MDHF25U10B)
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum (B606A-48)
- BARON Double Ended Bolt Snap B (162Z)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Duranodic Finish (PH05)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- Abh Door Locks and Deadbolts