Shop All Push Pull Latches
Abh
Lever, Paddle/Push Down Pull Down LH
Mfr # LRF6019-7-A-US32D-Q
Zoro # G7350948
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Passage
- Finish Satin Stainless
- Required Door Thickness 1-3/4 in
- Series LRF6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LRF6019-7-A-US32D-Q
- Zoro # G7350948
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Flip Up Wide Paddle Push-Pull Latch |
Electrical/Mechanical | Mechanical |
Lockset Function | Passage |
Finish | Satin Stainless |
Required Door Thickness | 1-3/4 in |
Series | LRF6000 |
Style | Push Down Pull Down |
Strike Dim. | 4-7/8 in |
Mounting | Vertical |
Keying | Unkeyed |
Fire Rated | 3 hr |
Lockset Performance Strength | Heavy Duty |
Strike Type | ASA Strike |
Includes | Mounting Hardware, Trim |
Location Type | Hospital |
Number of Pins | 0 |
Handle Material | Stainless steel |
Features | Left Handed |
Standards | UL Listed |
Ligature Resistant | Yes |
Number of Keys | 0 |
Grade | 1 |
Backset | 7 in |
ADA Compliant | Yes |
Description
Flip Up Wide Paddle Push-Pull Latch, Mounting Vertical, Style Push Down Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 4000012628 MS Deadlock Flat Round Trim Strike Clear Anodized Aluminum (4000012628)
- BEST Programming Cable, For Mfr. No. BASIS V (BASDCAB)
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2701 x 689 GAV)
- MASTER MAGNETICS Business Card Magnet, 3-1/2"L, 2"W, PK25 (8025)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- SDC Latch Retraction Kit (LR100CAK-EM)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- ADAMS RITE Push/Pull Deadlatch Padle, Satin Aluminum (4590-02-00-628)
- Abh Door Locks and Deadbolts