Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Down Pull Down LH
Mfr # LR6014-7-A-US32D-Q-CN
Zoro # G7298247
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Fire Rated 3 hr
- ADA Compliant Yes
- Lockset Function Passage
- Style Push Down Pull Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6014-7-A-US32D-Q-CN
- Zoro # G7298247
- Country of Origin United States
- Category Push & Pull Sets
Details
Item | Wide Paddle Push Pull Latch |
Finish | Satin Stainless |
Fire Rated | 3 hr |
ADA Compliant | Yes |
Lockset Function | Passage |
Style | Push Down Pull Down |
Location Type | Hospital |
Grade | 1 |
Strike Dim. | 4-7/8 in |
Ligature Resistant | Yes |
Backset | 7 in |
Required Door Thickness | 1-3/4 in |
Features | New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Push Down Pull Down Style; 7" Latch Backset; 1/2 Latch Bolt Throw; ASA Strike; Quiet Latch Available |
Keying | Unkeyed |
Series | LR6000Q |
Number of Pins | 0 |
Strike Type | ASA Strike |
Standards | UL Listed |
Handle Material | Copper Nickel |
Electrical/Mechanical | Mechanical |
Includes | Mounting Hardware, Trim |
Lockset Performance Strength | Heavy Duty |
Mounting | Vertical |
Number of Keys | 0 |
Description
Wide Paddle Push Pull Latch, Mounting Vertical, Style Push Down Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-15W-52)
- MUTUAL INDUSTRIES Mutual Industries, 90008-0-0 Area Wall, 2, 23 in Height, 16 in Width (90008-0-0)
- EKENA MILLWORK Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 96" Track, Black (GB6007M4D96BL)
- SOUTHCO-ALBANY DIV Grabber Door Catch 10Lb/44 N (S C3-12-10)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- FALCON Bushing BUSH102 (BUSH.102)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- L E JOHNSON 72" By Dr Hdwe Set (1166G722)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Satin Nickel Privacy Lock KW1 1.75 in. (23034-119)
- Abh Push & Pull Sets