Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Down Pull Down LH
Mfr # LR6014-5-A-US32D-Q-CN
Zoro # G7320960
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Required Door Thickness 1-3/4 in
- Lockset Performance Strength Heavy Duty
- Includes Mounting Hardware, Trim
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6014-5-A-US32D-Q-CN
- Zoro # G7320960
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Strike Plate Height | 3 in |
Strike Plate Width | 5 in |
Description
Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 17/32 in W x 72 in H Steel Continuous Hinge (4PA96)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x1/16" (3200-30062)
- BROADFIX Shim Small U Plstc 120Pk (SMU120A-US)
- GLARO Coat Hook, 10 Hooks, 30 In W, Satin Alumin (230SA)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- DORMAKABA DormaKaba RFID MiFare Construction Security Card (KA1310)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- AMEROCK 3/8in 10 mm Inset Self Closing Face Mount Cabinet Hinge Satin Nickel Finish *Must be (CM7128G10)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- ALARM LOCK Spacer for 1-3/8in Door (S6072)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- Abh Door Accessories