Shop All Push & Pull Sets
Abh
Lever, Paddle/Push Down Pull Down LH
Mfr # LR6014-2-A-US32D-Q-CN
Zoro # G7320629
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- ADA Compliant Yes
- Backset 2 3/4 in
- Number of Pins 0
- Fire Rated 3 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # LR6014-2-A-US32D-Q-CN
- Zoro # G7320629
- Country of Origin United States
- Category Push & Pull Sets
Details
Item | Wide Paddle Push Pull Latch |
Finish | Satin Stainless |
ADA Compliant | Yes |
Backset | 2 3/4 in |
Number of Pins | 0 |
Fire Rated | 3 hr |
Electrical/Mechanical | Mechanical |
Ligature Resistant | Yes |
Number of Keys | 0 |
Strike Dim. | 4-7/8 in |
Handle Material | Copper Nickel |
Mounting | Vertical |
Standards | UL Listed |
Lockset Function | Passage |
Style | Push Down Pull Down |
Lockset Performance Strength | Heavy Duty |
Features | New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Copper and Nickel Alloy Provides Anti-Microbial Quality; Quiet Latch Available; Push Down Pull Down Style;2-3/4 Latch Backset; 1/2 Latch Bolt Throw; ASA Strike |
Series | LR6000Q |
Includes | Mounting Hardware, Trim |
Location Type | Hospital |
Required Door Thickness | 1-3/4 in |
Grade | 1 |
Strike Type | ASA Strike |
Keying | Unkeyed |
Description
Wide Paddle Push Pull Latch, Mounting Vertical, Style Push Down Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROADFIX Shim Small U Plstc 120Pk (SMU120A-US)
- ADAMS RITE B1923 3/4" Offset Reinforcing Pivot Zinc Plated (B1923)
- ZORO SELECT Folding Pull Handle, Polished Zinc, Unth. Through Holes (PH-0285)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP8160128CHBRZ)
- FALCON Bushing BUSH102 (BUSH.102)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- L E JOHNSON 60" By Dr Hdwe Set (1166G602)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- H.B. IVES PULL PLATE 3.5X15""ALUM (C8311-5P28)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for Von Duprin 99 Satin Chrome Finish (ETDL27S1G26DV99)
- Abh Door Pulls and Push Plates