Shop All Dust Mop Accessories
Abco
Dust Mop Frame, 18 in W, Steel
Mfr # BH 24518
Zoro # G3980569
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Frame Width 18 in
- Mop Connection Type Slide On
- Frame Depth 5 in
- Product Type Dust Mop Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abco
- MFR # BH 24518
- Zoro # G3980569
- Country of Origin China
- Category Dust Mop Accessories
Dimensions
Frame Width | 18 in |
Frame Depth | 5 in |
Length | 18" |
Overall Depth | 5 in |
Overall Width | 18 in |
Details
Item | Dust Mop Frame |
Material | Steel |
Mop Connection Type | Slide On |
Product Type | Dust Mop Frame |
Connection Type | Slide On |
Mop Style | Flat |
Handle Connection Type | Slide On |
Description
Dust Mop Frame, Handle Connection Type Slide On, Overall Width 18 in, Overall Depth 5 in, Material Steel, Color Coding System No, Connection Thread Type Not Applicable, Mop Style Flat, Product Type Dust Mop Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Closed Lid, 2PK (1193)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Spring & Renewal, 4 PK (10037000875663)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85008)
- PROTEAM HEPA Motor Housing, 1500XP, Charcoal (107257)
- MONARCH Fringed Dust Mops with Hook and Loop Backing - 18"(96 Pack), 96PK (M840018)
- NATIONAL HARDWARE 1.38 in. L Zinc-Plated Silver Steel Broom Double Hook 5 lb. cap. , 2PK (N112-018)
- RUBBERMAID COMMERCIAL Hanger Bracket, Plastic, Black, 4 in. (FG253500BLA)
- RENOWN 24X5 2-PLY WHITE PREMIUM TWIST COTTON DUST MOP (REN02271-IB)
- ADVANTEX High Duster 2" x 21", PK250 (48151)
- LIBMAN 6.5 in. W X 18.5 in. L Dust Microfiber Mop Refill 6 pk (196)
- MONARCH Fringed Dust Mops with Canvas Backing - 18" (72 Pack), 72PK (M850018)
- Abco Floor Mops, Buckets & Wringers