Shop All Mallets
Abc Hammers
8 lb. Brass Hammer with 32" Wood Handle
Mfr # ABC8BW
Zoro # G4798257
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 35 in
- Color Brass
- Material Brass
- Handle Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC8BW
- Zoro # G4798257
- UPC # 855707004055
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 35 in |
Handle Length | 32 in |
Details
Head Weight | 8 lb |
Color | Brass |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408SF)
- MILWAUKEE TOOL EXACT 2/0 Copper 12T U-Style Die (49-12-U02AC)
- BAILEIGH INDUSTRIAL Arbor Press, 1-1/2In, 3Ton (AP-3R)
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25ES)
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- ABC HAMMERS 20 lb. Brass Hammer with 32" Wood Handle (ABC20BW)
- ABC HAMMERS 10 lb. Brass Hammer with 32" Wood Handle (ABC10BW)
- ABC HAMMERS 14 lb. Brass Hammer with 33" Fiberglass Handle (ABC14BF)
- ABC HAMMERS 8 lb. Brass Hammer with 33" Fiberglass Handle (ABC8BF)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Wood Handle (ABC1BW)
- ALLIED INTERNATIONAL Mallet, Rubber, Black Head, 32 oz. (31302)
- Abc Hammers Mallets