Shop All Mallets
Abc Hammers
8 lb. Brass Hammer with 24" Wood Handle
Mfr # ABC8BWS
Zoro # G4797986
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Color Brass
- Material Brass
- Handle Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC8BWS
- Zoro # G4797986
- UPC # 851704007327
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 24 in |
Handle Length | 21 in |
Details
Head Weight | 8 lb |
Color | Brass |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Stylus, Standard Stylus (12AAC731)
- PROTO SKT 3/8DR 4MM HEX BIT (PO4990-4M)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN4X-5X-S3-----)
- PROSKIT Pro Electronics Tool Kit (PK-1900NA)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- ABC HAMMERS 4 lb. Brass Hammer with 14" Fiberglass Handle (ABC4BF)
- ABC HAMMERS 4 lb Brass Hammer, 12 in L Fiberglass Handle (ABC4BFB)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- ABC HAMMERS 8 lb. Brass Hammer with 33" Fiberglass Handle (ABC8BF)
- ABC HAMMERS 4 lb. Brass Hammer with 8" Fiberglass Handle (ABC4BFS)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- Abc Hammers Mallets