Shop All Soft Face & Split Head Hammers
Abc Hammers
6 lb. Brass Hammer with 16 Fiberglass Handle
Mfr # ABC6BFB
Zoro # G208371589
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Overall Length 16"
- Weight 6 lb
- Head Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC6BFB
- Zoro # G208371589
- UPC # 851704007389
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 16" |
Details
Handle Material | Fiberglass |
Weight | 6 lb |
Head Material | Brass |
Description
Our Brass Hammers are the most durable soft face, non-marring, non-sparking hammers. Our non-marring, soft brass head helps absorb impact and helps reduce or eliminates work damage. They are non-sparking for safe use near combustible materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, SAE, 2" (54PN45)
- STEIN WORLD 13 Piece Extra Long Arm Torx Key Set - Tamper Resistant (12715)
- SIMONDS Flat Aluminum File, Dbl., 10inL, Nat. (73275500)
- K-TOOL INTERNATIONAL Jumbo Raised Panel Combo Wrench, 2-1/4" (KTI-41172)
- ABC HAMMERS 6 lb. Brass Hammer with 24 Wood Handle (ABC6BWS)
- ABC HAMMERS 6 lb. Brass Hammer with 32 Wood Handle (ABC6BW)
- BETA Nylon Face Hammer, Wooden Shaft, 35mm (013900535)
- NUPLA Quick Change Hammer without Tips, 2-1/4lb (6894173)
- THOR 12-1/2", 2-7/8lb soft faced hammer (TH14)
- GRAY TOOLS Gray Tools 2lb. Brass Hammer, Fiberglass Super Grip Handle (BRS2A)
- KD TOOLS Hammer, Soft Face, 12 oz. (82260)
- Abc Hammers Soft Face & Split Head Hammers