Shop All Mallets
Abc Hammers
5 lb. Brass Hammer with 12" Fiberglass Handle
Mfr # ABC5BFB
Zoro # G4798239
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Color Brass
- Material Brass
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC5BFB
- Zoro # G4798239
- UPC # 855707004529
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 14 in |
Handle Length | 12 in |
Details
Head Weight | 5 lb |
Color | Brass |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Size 1 In (5XA47)
- STEELMAN 1" Drive x 30mm 6-Point Impact Socket (79307)
- PROTO Combination Wrench, Metric, 16mm Size (J1216MESB)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- ABC HAMMERS 4 lb Brass Hammer, 12 in L Fiberglass Handle (ABC4BFB)
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle (ABC3BFB)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- ABC HAMMERS 3 lb. Brass Hammer with 14" Fiberglass Handle (ABC3BF)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- ABC HAMMERS 4 lb. Brass Hammer with 14" Fiberglass Handle (ABC4BF)
- DYNAMIC Tools 1lb Rubber Mallet, Hickory Handle (D041000)
- Abc Hammers Mallets