Shop All Mallets
Abc Hammers
4 lb. Brass Hammer with 8" Fiberglass Handle
Mfr # ABC4BFS
Zoro # G4798056
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Material Brass
- Color Brass
- Handle Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abc Hammers
- MFR # ABC4BFS
- Zoro # G4798056
- UPC # 855707004154
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 10 in |
Handle Length | 8 in |
Details
Head Weight | 4 lb |
Material | Brass |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Bostitch Piston Driver Assembly Fits N80CB and N80C (Japanese Carbide Blade) (SP N80157A)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 11/64 (C73011)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #8 (44078)
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel (513202)
- ABC HAMMERS 3 lb. Brass Hammer with 8" Fiberglass Handle (ABC3BFS)
- ABC HAMMERS 5 lb. Brass Hammer with 8" Fiberglass Handle (ABC5BFS)
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- ABC HAMMERS 1.5 lb. Brass Hammer with 10" Fiberglass Handle (ABC1.5BFB)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- WESTWARD Mallet, Fiberglass/PVC, 16 oz., 12-5/8 In L (22PN83)
- Abc Hammers Mallets