Shop All Mallets
Abc Hammers
4 lb. Brass Hammer with 15" Wood Handle
Mfr # ABC4BW
Zoro # G4798309
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Material Brass
- Color Brass
- Handle Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC4BW
- Zoro # G4798309
- UPC # 855707004031
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 18 in |
Handle Length | 15 in |
Details
Head Weight | 4 lb |
Material | Brass |
Color | Brass |
Description
The ABC HAMMERS 4 lb. Brass Hammer is the perfect tool for striking chisels, punches and other metal working tools. With a 4 lb head weight, this hammer has an overall length of 18 in. and a 15" handle length. Made of brass, the mallet has a sleek, solid design that makes it durable and long lasting. Ideal for striking chisels, punches and other metal working tools, this hammer can be used to strike objects without marring or damaging them. The ABC HAMMERS Brass Hammer will meet all your needs when it comes to striking objects with precision and accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 3/16" (CDDS1N)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/2 In x 4 In Overall Length (C44551)
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- STARRETT Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-04-11-1/2)
- ABC HAMMERS 5 lb. Brass Hammer with 15" Wood Handle (ABC5BW)
- ABC HAMMERS 10 lb. Brass Hammer with 32" Wood Handle (ABC10BW)
- ABC HAMMERS 14 lb. Brass Hammer with 33" Fiberglass Handle (ABC14BF)
- ABC HAMMERS 3 lb. Brass Hammer with 8" Fiberglass Handle (ABC3BFS)
- ABC HAMMERS 8 lb. Brass Hammer with 24" Fiberglass Handle (ABC8BFBS)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- TEKTON 16 oz. Fiberglass Handle White Rubber Mallet (30653)
- Abc Hammers Mallets