Shop All Mallets
Abc Hammers
4 lb. Brass Hammer with 14" Fiberglass Handle
Mfr # ABC4BF
Zoro # G4798327
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Material Brass
- Color Brass
- Handle Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC4BF
- Zoro # G4798327
- UPC # 855707004086
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 16 in |
Handle Length | 14 in |
Details
Head Weight | 4 lb |
Material | Brass |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO Tool Chest, 3 Drawer, Red, 9 in D (B87401-3)
- TEKTON 3/8 Inch Drive x 10 Inch Impact Extension (SIA11110)
- HHIP 2-1/4" D Plain Keyway Bushing (2006-1428)
- J.W. WINCO GN352.1-38-19-5/16X18-55 Rubber Bumper Threaded Stud (352.1-38-19-5/16-55)
- ABC HAMMERS 5 lb. Brass Hammer with 14" Fiberglass Handle (ABC5BF)
- ABC HAMMERS 5 lb. Brass Hammer with 8" Fiberglass Handle (ABC5BFS)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- ABC HAMMERS 10 lb. Brass Hammer with 32" Wood Handle (ABC10BW)
- ABC HAMMERS 10 lb. Brass Hammer with 33" Fiberglass Handle (ABC10BF)
- WESTWARD Mallet, Rubber, 1 Lb, Steel/Rubber (4YR61)
- Abc Hammers Hammers and Striking Tools