Shop All Mallets
Abc Hammers
4 lb Brass Hammer, 12 in L Fiberglass Handle
Mfr # ABC4BFB
Zoro # G4798415
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Material Brass
- Color Brass
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC4BFB
- Zoro # G4798415
- UPC # 855707004512
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 14 in |
Handle Length | 12 in |
Details
Head Weight | 4 lb |
Material | Brass |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M3 X 0.5 H6 Thread Plug Gage Go-Nogo (4101-1103)
- HOUGEN-OGURA 9/16 in. S Round Die, >1/8-1/4THK (75510)
- GREENLEE Cable Pulling Grip Set with Clevis (629)
- PELICAN Black Protective Case, 33.43"L x 28.4"W x 17.6"D (1690NF)
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle (ABC3BFB)
- ABC HAMMERS 5 lb. Brass Hammer with 12" Fiberglass Handle (ABC5BFB)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- ABC HAMMERS 5 lb. Brass Hammer with 15" Wood Handle (ABC5BW)
- ABC HAMMERS 8 lb. Brass Hammer with 24" Fiberglass Handle (ABC8BFBS)
- ABC HAMMERS 10 lb. Brass Hammer with 33" Fiberglass Handle (ABC10BF)
- AMERICAN HAMMER Hammer, Brass, 1.5 lb., 12" (AM1.5BRXAG)
- Abc Hammers Mallets