Shop All Mallets
Abc Hammers
3 lb. Brass Hammer with 12" Fiberglass Handle
Mfr # ABC3BFB
Zoro # G4798074
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Material Brass
- Color Brass
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abc Hammers
- MFR # ABC3BFB
- Zoro # G4798074
- UPC # 855707004505
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 14 in |
Handle Length | 12 in |
Details
Head Weight | 3 lb |
Material | Brass |
Color | Brass |
Description
If you need a mallet for your work, this ABC 3 lb. Brass Hammer with 12" Fiberglass Handle is the tool to have on hand. Made of solid brass, this hammer has a weight of 3 lb. It also has an overall length and handle length of 14 in. and 12 in., respectively. The head color is brass, while the handle color is brown fiberglass with a smooth finish. If you are looking for an all-purpose hammer that's easy to use, then look no further than this ABC 3 lb. Brass Hammer with 12" Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" TCT Annular Cutter 2" Depth (49-59-4075)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- DREMEL Bosch SpeedX 3/4 in. X 21 in. L Steel SDS-max Rotary Hammer Bit 1 pc (HC5031)
- DREMEL 1/4In 240 Grit Sanding Bands, PK6 (446)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- ABC HAMMERS 4 lb Brass Hammer, 12 in L Fiberglass Handle (ABC4BFB)
- ABC HAMMERS 5 lb. Brass Hammer with 12" Fiberglass Handle (ABC5BFB)
- ABC HAMMERS 5 lb. Brass Hammer with 15" Wood Handle (ABC5BW)
- ABC HAMMERS 14 lb. Brass Hammer with 33" Fiberglass Handle (ABC14BF)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- AMPCO SAFETY TOOLS Nonsparking Mallet, Aluminum Bronze (M-2FG)
- Abc Hammers Mallets