Shop All Mallets
Abc Hammers
2 lb. Brass Hammer with 12" Fiberglass Handle
Mfr # ABC2BFB
Zoro # G4798047
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Material Brass
- Color Brass
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC2BFB
- Zoro # G4798047
- UPC # 855707004499
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 14 in |
Handle Length | 12 in |
Details
Head Weight | 2 lb |
Material | Brass |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 11/16 (55444)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- PROTO Pivot Pin Body (J6006PVF)
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Set Jobber ANSI Set R10P/R18P/R15P(x 115) (090123)
- ABC HAMMERS 4 lb Brass Hammer, 12 in L Fiberglass Handle (ABC4BFB)
- ABC HAMMERS 5 lb. Brass Hammer with 12" Fiberglass Handle (ABC5BFB)
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle (ABC3BFB)
- ABC HAMMERS 2 lb. Brass Hammer with 12.5" Wood Handle (ABC2BW)
- ABC HAMMERS 1.5 lb. Brass Hammer with 12.5" Wood Handle (ABC1.5BW)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle (ABC1BFB)
- BIG HORN 16 oz Rubber Mallet with Fiberglass Handle (19298)
- Abc Hammers Hammers and Striking Tools