Shop All Mallets
Abc Hammers
14 lb. Brass Hammer with 33" Fiberglass Handle
Mfr # ABC14BF
Zoro # G4798080
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Handle Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC14BF
- Zoro # G4798080
- UPC # 855707004369
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 37 in |
Handle Length | 33 in |
Details
Head Weight | 14 lb |
Material | Brass |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/4 in Drive 165 mm Compact Ratchet (05004280001)
- RIDGID Screw, Guide Post (39650)
- TEKTON 3/8 Inch Drive All Accessories Set (10-Piece) (SHA91013)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4502)
- ABC HAMMERS 10 lb. Brass Hammer with 33" Fiberglass Handle (ABC10BF)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- ABC HAMMERS 14 lb. Brass Hammer with 32" Wood Handle (ABC14BW)
- ABC HAMMERS 5 lb. Brass Hammer with 14" Fiberglass Handle (ABC5BF)
- ABC HAMMERS 20 lb. Brass Hammer with 32" Wood Handle (ABC20BW)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- Abc Hammers Hammers and Striking Tools