Shop All Mallets
Abc Hammers
14 lb. Brass Hammer with 32" Wood Handle
Mfr # ABC14BW
Zoro # G4798336
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Handle Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC14BW
- Zoro # G4798336
- UPC # 855707004345
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 36 in |
Handle Length | 33 in |
Details
Head Weight | 14 lb |
Color | Brass |
Material | Brass |
Description
This ABC HAMMERS 14 lb. Brass Hammer is the perfect tool for striking wood chisels and other metal tools, or for driving wooden pegs. With a head weight of 14 lb., this hammer has the heft to make your work easier. The handle length is 33 in., which means you can comfortably use it with one hand. This brass hammer also features a brass color that makes it aesthetically pleasing as well as functional. If you are looking for a durable hammer that will help you accomplish tasks quickly and efficiently, then look no further than this ABC HAMMERS 14 lb. Brass Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (41126)
- DRILL AMERICA 3"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT3INCH)
- HASSAY SAVAGE CO Keyway Broach, W 8mm, Cut L 3-3/16 In (11708)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- ABC HAMMERS 10 lb. Brass Hammer with 33" Fiberglass Handle (ABC10BF)
- ABC HAMMERS 8 lb. Brass Hammer with 33" Fiberglass Handle (ABC8BF)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle (ABC3BFB)
- ABC HAMMERS 2 lb. Brass Hammer with 12.5" Wood Handle (ABC2BW)
- ABC HAMMERS 4 lb. Brass Hammer with 14" Fiberglass Handle (ABC4BF)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-11004 Size 4 Rawhide Mallet (311-11004)
- Abc Hammers Hammers and Striking Tools