Shop All Mallets
Abc Hammers
12 lb. Brass Hammer with 33" Fiberglass Handle
Mfr # ABC12BF
Zoro # G4798117
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Handle Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC12BF
- Zoro # G4798117
- UPC # 855707004352
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 37 in |
Handle Length | 33 in |
Details
Head Weight | 12 lb |
Material | Brass |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- TITAN Tape Measure, 33Ft (TIT10908)
- BOSCH 5" 12.5 Amp Concrete Surfacing Grinder (CSG15)
- GENERAL TOOLS MIRROR INSPECTION TELE LIGHTED ROUND (GN80557)
- ABC HAMMERS 10 lb. Brass Hammer with 33" Fiberglass Handle (ABC10BF)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- ABC HAMMERS 14 lb. Brass Hammer with 33" Fiberglass Handle (ABC14BF)
- ABC HAMMERS 3 lb. Brass Hammer with 12.5" Wood Handle (ABC3BW)
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- ABC HAMMERS 8 lb. Brass Hammer with 24" Wood Handle (ABC8BWS)
- ABC HAMMERS 4 lb. Brass Hammer with 14" Fiberglass Handle (ABC4BF)
- Abc Hammers Hammers and Striking Tools