Shop All Mallets
Abc Hammers
12 lb. Brass Hammer with 32" Wood Handle
Mfr # ABC12BW
Zoro # G4798275
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Color Brass
- Material Brass
- Handle Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC12BW
- Zoro # G4798275
- UPC # 855707004338
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 36 in |
Handle Length | 32 in |
Details
Head Weight | 12 lb |
Color | Brass |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pick-Up Tool, Mag, 7-1/2 to 33-3/4 In, 5 lb (HT-2)
- KIPP Wing Grip D=M05 Tapped Through Thread A=38, H=18, Form: D, Plastic Black, Comp: Steel (K0274.1905)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- ABC HAMMERS 10 lb. Brass Hammer with 32" Wood Handle (ABC10BW)
- ABC HAMMERS 8 lb. Brass Hammer with 32" Wood Handle (ABC8BW)
- ABC HAMMERS 20 lb. Brass Hammer with 32" Wood Handle (ABC20BW)
- ABC HAMMERS 5 lb. Brass Hammer with 15" Wood Handle (ABC5BW)
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle (ABC3BFB)
- ABC HAMMERS 8 lb. Brass Hammer with 33" Fiberglass Handle (ABC8BF)
- WESTWARD Rubber Mallet, Hickory, 16 Oz (6DWL0)
- Abc Hammers Mallets