Shop All Dead Blow Hammers
Abc Hammers
10.5 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00"
Mfr # ABC12DB
Zoro # G4798467
original price:
$211.35
6% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Polyurethane/steel shot
- Overall Length 30 in
- Head Color Red
- Handle Color Red
- Handle Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC12DB
- Zoro # G4798467
- UPC # 855707004475
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Overall Length | 30 in |
Handle Length | 26 in |
Details
Head Material | Polyurethane/steel shot |
Head Weight | 10.5 lb |
Head Color | Red |
Handle Color | Red |
Description
If you need a dead blow hammer that packs a punch, this ABC 12DB 10.5 lb. Polyurethane Dead Blow Hammer is the tool for you. It is made of steel shot encased in polyurethane, which makes it lightweight and easy to use. This high-quality dead blow hammer has an overall length of 30 in., head weight of 10.5 lb and head color of red. The handle is 26 in long and features a red handle color with matching red head color. Its polyurethane/steel shot construction allows for greater durability without adding unnecessary weight to the product. You will be glad you invested in this powerful 10.5 lb Polyurethane Dead Blow Hammer from ABC Hammers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-3/8x1/64 (41799)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 41/64 (53441)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/16" (1193)
- HYDE Scraper, Stiff, 3/4", Carbon Steel (07005)
- ABC HAMMERS 18 oz. Polyurethane Dead Blow Hammer - Overall Length 10.50" (ABCS1DB)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC9DB)
- ABC HAMMERS 53 oz. Polyurethane Dead Blow Hammer - Overall Length 15.25" (ABC4DB)
- ABC HAMMERS 21 oz. Polyurethane Dead Blow Hammer - Overall Length 11.25" (ABC1DB)
- ABC HAMMERS 12 lb. Polyurethane Dead Blow Hammer - Overall Length 36.00" (ABC14DB)
- ABC HAMMERS 26 oz. Polyurethane Dead Blow Hammer - Overall Length 12.75" (ABC2DB)
- GEARWRENCH 3-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 30" (69-551G)
- Abc Hammers Dead Blow Hammers