Shop All Mallets
Abc Hammers
10 lb. Brass Hammer with 33" Fiberglass Handle
Mfr # ABC10BF
Zoro # G4798528
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Handle Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC10BF
- Zoro # G4798528
- UPC # 855707004116
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 36 in |
Handle Length | 33 in |
Details
Head Weight | 10 lb |
Color | Brass |
Material | Brass |
Description
This ABC 10 lb. Brass Hammer is a durable, high-quality mallet you can rely on to get the job done. This hammer has a 10 lb head weight and a 36 in length overall. The 33 in handle is made of fiberglass for added durability. Its brass color makes it easy to find among other tools and equipment, while its brass material ensures that it will not corrode or rust with use. If you are looking for an effective tool that will help you get the job done right, this ABC Hammer is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82580)
- KRAFT TOOL Stainless Steel Standard Taping, 10" x 3 (DW810PFSS)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 15mm (21502)
- GREY PNEUMATIC 1" Drive Metric, 26 pcs (9026MD)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- ABC HAMMERS 14 lb. Brass Hammer with 32" Wood Handle (ABC14BW)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- ABC HAMMERS 14 lb. Brass Hammer with 33" Fiberglass Handle (ABC14BF)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Wood Handle (ABC1BW)
- ABC HAMMERS 8 lb. Brass Hammer with 24" Fiberglass Handle (ABC8BFBS)
- HALDER SIMPLEX Simplex 40 Mallet, Aluminum w/Rubber (3117.04)
- Abc Hammers Hammers and Striking Tools