Shop All Mallets
Abc Hammers
10 lb. Brass Hammer with 32" Wood Handle
Mfr # ABC10BW
Zoro # G4798345
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 35 in
- Material Brass
- Color Brass
- Handle Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abc Hammers
- MFR # ABC10BW
- Zoro # G4798345
- UPC # 855707004062
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 35 in |
Handle Length | 32 in |
Details
Head Weight | 10 lb |
Material | Brass |
Color | Brass |
Description
If you are looking for a reliable tool to get the job done, this ABC HAMMERS 10 lb. Brass Hammer is what you need. This mallet has a head weight of 10 lb and an overall length of 35 in. The handle length is 32 in., which makes it easy to grip and swing. It has a brass material that offers long lasting durability and strength. For an accurate impact every time, this ABC HAMMERS 10 lb. Brass Hammer is your best choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS (55048)
- BOSTITCH Arm, Lower Contact (108227)
- URREA 1/2" drive hexagonal bit impactsocket 3/8" (7441-3/8)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- ABC HAMMERS 8 lb. Brass Hammer with 32" Wood Handle (ABC8BW)
- ABC HAMMERS 20 lb. Brass Hammer with 32" Wood Handle (ABC20BW)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle (ABC1BFB)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- GREAT NECK Great Neck Saw 30 Oz Rubber Mallet Wood Handle RM32 (76812016850)
- Abc Hammers Mallets