Shop All Harnesses
Abc
ABC 448401 Black Guide Harness fit Waist 20" To 50"
Mfr # 448401
Zoro # G103718243
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Price, comfort, and versatility have made the ABC Guide Harness a true mountaineering classic. Our harnesses are subject to stringent quality control standards. Fully adjustable waist and legs.
Features a colored belay loop and drop seat.
Will fit waist 23" to 45".
CE Certified.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mill Hose, Uncoupled, 2", 50ft., 1-Jacket (M20-50UC)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XL)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VDC, 0.16A (879EX-G1)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9394L)
- PALMER SAFETY Vest Style, 2XL, Blue/Black (H212100031.2XL)
- SAFEWAZE Full Body Harness, Vest Style, M (FS377-M)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161227)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161420)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402148)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113216)
- FALLTECH Full Body Harness, Vest Style, XL (81293DQCXL)
- Abc Harnesses