Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 8mm, PK3
Mfr # SUG6SSTS
Zoro # G4476291
product price: $77.99
/pk 3, $26.00/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Screw Size 8mm
- Width 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SUG6SSTS
- Zoro # G4476291
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 8mm |
Width | 1.25" |
Height | 1.50" |
Length | 3.00" |
Overall Length | 3 in |
Groove Width | 0.4330 in |
Overall Height | 1-1/2 in |
Overall Width | 1-1/4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 63/64 in |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 1-1/2 in, Overall Width 1-1/4 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64419GRA)
- ALLWAY 1-1/8" F-Series Small Job Wood Scraper, 2-Edge (F1)
- DISCO Spot Weld Bit, 8mm, 3 pcs. PK3 (10841PK)
- OSG Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes (1636000508)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- Abbott Workholding Machine Chucks