Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 8mm, PK3
Mfr # SUG6S1STS
Zoro # G4476285
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Length 3.00"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # SUG6S1STS
- Zoro # G4476285
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 3.00" |
Screw Size | 8mm |
Width | 1.25" |
Height | 2.00" |
Overall Height | 2 in |
Groove Width | 0.4330 in |
Overall Width | 1-1/4 in |
Overall Length | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 63/64 in |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 2 in, Overall Width 1-1/4 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, ERW.63 B-1/4-20-C1 (ERW-B (inch sizes))
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8102XX35-5PK)
- DEWALT Oscillating Multi-Tool Kit, 12V, 2.0 Ah (DCS356D1 / DCB205)
- WIDIA Tap Sets, 2" L, #6-40 Tap Thread Size (15260)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- Abbott Workholding Machine Chucks