Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 8mm, PK3
Mfr # KW4S1
Zoro # G4476370
product price: $88.65
/pk 3, $29.55/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 4 in Chucks
- Number of Pieces 3
- Length 2.00"
- Width 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KW4S1
- Zoro # G4476370
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 2.00" |
Width | 1.00" |
Height | 3.00" |
Screw Size | 8mm |
Overall Length | 2 in |
Groove Width | 0.3940 in |
Overall Width | 1 in |
Overall Height | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 4 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 0.5510 in |
Jaw Face Type | Pointed |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 4 in Chucks, Overall Length 2 in, Overall Height 3 in, Overall Width 1 in, 0.5510 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Long Hex Bit Socket 3/8" Dr, 1 Pieces (49906ML)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (6974)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU05)
- VIKING DRILL & TOOL Viking 1-1/16" x 2" Cut Depth Type 15CL Annular Cutter Bit (15752)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- Abbott Workholding Collets, Chucks & Accessories